Signature Hardware
Victorian 8 x 10 in. Residential Brass Floor Register in Chrome
Part #SH202457 | Item #7744234 | Manufacturer Part #202457
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Victorian
Color Finish: Chrome
Color Finish Category: Chromes
Length: 8 in
Material: Brass
Overall Length: 9 in
Overall Width: 12 in
Shape: Rectangular
Width: 10 in