Victorian 8 x 12 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

Part #SH397459  |  Item #7697608  |  Manufacturer Part #397459

$ 119.00 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Removable louvers.
  • Suitable for floor or wall applications.
  • Registers with mounting holes include 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 8 in

MA Approved: No

Material: Brass

Overall Length: 9-7/8 in

Overall Width: 13-1/4 in

WaterSense Labeled: No

Width: 12 in