8 x 12 in. Residential Brass Floor Register in Polished Brass

You last purchased this on
 
Signature Hardware

Victorian 8 x 12 in. Residential Brass Floor Register in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Victorian 8 x 12 in. Residential Brass Floor Register in Polished Brass

  • Fast #
  • Part #SH202464
  • Item #7744314
  • Manufacturer Part #202464
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Victorian
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Length:
8 in
MA Approved -:
No
Material:
Brass
Overall Length:
9 in
Overall Width:
14 in
Shape:
Rectangular
WaterSense Labeled:
No
Width:
12 in