Victorian 8 x 14 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

Part #SH251720  |  Item #7743523  |  Manufacturer Part #251720

$ 109.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Removable louvers.
  • Suitable for floor or wall applications.
  • Registers with mounting holes include 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Wall Mount

Length: 8 in

MA Approved: No

Material: Brass

Overall Length: 9-3/4 in

Overall Width: 15-3/8 in

WaterSense Labeled: No

Width: 14 in