Victorian 8 x 8 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat

Part #SH394951  |  Item #7697083  |  Manufacturer Part #394951

Length:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Collection: Victorian

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Wall Mount

Length: 8 in

MA Approved: No

Material: Iron

Overall Length: 9-1/2 in

Overall Width: 9-5/8 in

Size: 9-1/2 in X 9-5/8 in

Type: S394951

WaterSense Labeled: No

Width: 8 in