Brass Dummy Knob and Plate Set in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Victorian Brass Dummy Knob and Plate Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH394729
  • Item #7693372
  • Manufacturer Part #394729
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Victorian Brass Dummy Knob and Plate Set in Oil Rubbed Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Knobs measure 1-5/8" W x 2-3/4" H.
  • Plates measure 2-3/4" W x 8-1/4" H.
  • Made of solid brass.
  • Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.
  • Trim only sets can be used with existing locks, provided that the spindle accepts fine threaded knobs (20 threads per inch).
  • Includes all necessary operating parts and fastening hardware.
  • 2-3/8" extension from wall.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
2-3/4 in
Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/8 in
Door Hardware Type:
Lock, Knob
Fire Rated:
No
Handle Material:
Metal
Handle Type:
Dummy
Hardware Included:
Yes
Height:
8-1/4 in
MA Approved -:
No
Material:
Brass
Size:
2-1/4 in
Smart Home Enabled:
No
Style:
Victorian
UL Listed:
No
WaterSense Labeled:
No
Width:
2-3/4 in