Victorian Brass Privacy Knob and Plate Set in Polished Brass

Part #SH394719  |  Item #7692952  |  Manufacturer Part #394719

Color/Finish:
Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Knobs measure 1-5/8" W x 2-3/4" H.
  • Plates measure 2-3/4" W x 8-1/4" H.
  • 2-3/8" extension from wall.
  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard 2-1/8" diameter borings
  • Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.

Documents

Specifications

ADA Compliant: No

Application: Residential

Base Plate Width: 2-3/4 in

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-3/8 in

Door Hardware Type: Knob, Lock

Fire Rated: No

Handle Material: Metal

Handle Type: Privacy

Hardware Included: Yes

Height: 8-1/4 in

MA Approved: No

Material: Brass

Size: 2-3/8 in

Smart Home Enabled: No

Style: Victorian

UL Listed: No

WaterSense Labeled: No

Width: 2-3/4 in