12 x 9 in. Pedestal Bathroom Sink in White
Victorian 12 x 9 in. Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes optional Chrome overflow cover.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Victorian
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Product Type:
- Bathroom Sink
- Shape:
- Oval
- Sink Bowl Size:
- 11-1/2 in x 9 in
- Sink Depth:
- 3 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15-1/4 in x 33-3/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No