19-1/4 x 16 in. Oval Pedestal Bathroom Sink in White
Victorian 19-1/4 x 16 in. Oval Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Victorian
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 35-3/4 in
- IAPMO Listed -:
- No
- Length:
- 19-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 15 in x 10-1/4 in x 3 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-1/4 in x 16-1/8 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 16-1/8 in