Shower Arm in Polished Brass

You last purchased this on
 
Signature Hardware

Victorian Shower Arm in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Victorian Shower Arm in Polished Brass

  • Fast #
  • Part #SH198277
  • Item #7799405
  • Manufacturer Part #198277
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Victorian
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
Threaded
End Connections:
Threaded
Escutcheon Height:
2-5/8 in
Escutcheon Width:
2-5/8 in
Faucet Connection:
Male IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
No
Length:
17 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
17 in
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.24 lb