Victorian Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Part #SH412968  |  Item #7893575  |  Manufacturer Part #412968

$ 259.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Victorian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 8-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1 gpm

GSA Approved: No

Handle Length in : 2-3/4 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Length: 9-3/4 in

Maximum Deck Thickness: 3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Spout Height: 6 in

Spout Reach: 5 in

Spout Type: Swivel

Style: Traditional

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

Width: 6-3/4 in