Victorian Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #SH394339  |  Item #7697340  |  Manufacturer Part #394339

$ 389.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 8 in

Collection: Victorian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

Height: 9-1/4 in

IAPMO Listed: No

Length: 10-1/2 in

Maximum Deck Thickness: 3/4 in

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/2 in

Spout Reach: 9 in

Spout Type: Gooseneck

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vandal Resistant: No

Weight: 8.2

Width: 10-1/2 in