Signature Hardware

Victorian Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #SH394341  |  Manufacturer Part #SH394341

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-in Valve Included: Yes

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

Center Size: 6 in - 12 in

Collection: Victorian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 10-5/8 in

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 9-1/4 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Length: 10-5/8 in

Material: Brass

Maximum Deck Thickness: 3/4 in

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/2 in

Spout Reach: 8-3/4 in

Spout Type: Gooseneck

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 8.4

Width: 10-5/8 in