Victorian Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

Part #SH394342  |  Item #7697313  |  Manufacturer Part #394342

$ 339.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Victorian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: Yes

Depth: 10-5/8 in

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 3-5/8 in

Handle Material: Brass

Handle Type: Lever

Height: 9-1/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Maximum Deck Thickness: 3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Overflow Included Yes or No: Yes

Spout Height: 6-1/2 in

Spout Reach: 9 in

Spout Type: Gooseneck

Stem Type: Hot and Cold

Style: Traditional

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vandal Resistant: No

Weight: 8.4

Width: 10-5/8 in