Victorian Two Handle Widespread Bathroom Sink Faucet in Polished Brass

Part #SH434669  |  Item #7709296  |  Manufacturer Part #434669

$ 379.00 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 8 in

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 1-5/8 in

Handle Material: Brass

Handle Type: Cross

IAPMO Listed: No

Maximum Deck Thickness: 3/4 in

NSF Certified: Yes

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/2 in

Spout Reach: 8-1/2 in

Spout Type: Fixed

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

Weight: 8.7