Two Handle Widespread Bathroom Sink Faucet in Polished Brass

You last purchased this on
 
Signature Hardware

Victorian® Two Handle Widespread Bathroom Sink Faucet in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Victorian® Two Handle Widespread Bathroom Sink Faucet in Polished Brass

  • Fast #
  • Part #SH434670
  • Item #7709276
  • Manufacturer Part #434670
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A curved, shapely spout and a decorative riser give this lavatory faucet an authentic vintage feel
  • Faucet features sculpted metal lever handles
  • Rough-in valve included: Yes
  • Faucet can be installed with variable centers from 6 in - 12 in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Victorian®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
9-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
2-1/2 in
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/2 in
Spout Reach:
8-3/4 in
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
Width:
10-5/8 in