Victorian VICTORIAN STEEL WALL REGISTER - WHITE 4" X 12" (5-1/4" X 13" OVERALL)

Part #SH298531  |  Item #7742524  |  Manufacturer Part #298531

$ 29.00 EACH

Type:

SH298531
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Collection: Victorian

Color Finish: White

Color Finish Category: Whites

Installation Type: Wall Mount

Length: 4 in

MA Approved: No

Material: Steel

Type: SH298531

WaterSense Labeled: No

Width: 12 in