Vilamonte 3-11/16 in. Wall Mount Non-Thermostatic Valve Trim in Polished Nickel

Part #SHVL8010PN  |  Item #7316084  |  Manufacturer Part #SHVL8010PN

$ 189.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lifetime limited warranty
  • Factory installed backflow prevention check valve
  • Optional Rough-in Valve is a pressure balance valve with integral stops, one-piece cartridge design for ease of maintenance, back-to-back capability, ceramic disc valve cartridge, cast bronze valve body, adjustable temperature limit stop, quick remove plaster guard, and easy mounting brackets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.240

Application: Residential

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-11/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Escutcheon Height: 6-11/16 in

Escutcheon Width: 6-11/16 in

Faucet Connection Size: 1/2 in

Faucet Height: 6-11/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Handle Material: Metal

Handle Type: Lever

Height: 6-11/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 3-11/16 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Pressure Balance Shower

Shape: Square

Shower Arm Reach: 3-11/16 in

Spray Type: Full

Style: Modern

Type: Pressure Balance Shower

Valve Body Material: Bronze

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-11/16 in

cUPC Certified: Yes