3-3/8 in. Wall Mount Volume Control Valve Trim in Polished Nickel
Vilamonte 3-3/8 in. Wall Mount Volume Control Valve Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Ceramic cartridge
- Lifetime limited warranty
- Factory installed backflow prevention check valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Brand Model Compatibility:
- MIR6020 and MIR6040 Valves
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vilamonte
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT x NPT x NPT
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Height:
- 4-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/8 in
- IAPMO Listed -:
- Yes
- Length:
- 3-3/8 in
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Volume Control
- Shape:
- Square
- Shower Arm Reach:
- 3-3/8 in
- Spray Type:
- Full
- Style:
- Modern
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Volume Control
- Width:
- 4-5/16 in
- cUPC Certified:
- Yes