Signature Hardware

Vilamonte Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #SHWSCVL105BN  |  Manufacturer Part #SHWSCVL105BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-activated brass pop-up over flow drain assembly
  • Includes optional deck plate
  • Maximum deck thickness: 2-1/2"

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1M

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Length in : 3 in

Handle Material: Brass

Handle Type: Lever

Lead Law Compliant: Yes

Length: 6-1/4 in

Material: Brass

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 3-7/8 in

Spout Reach: 4-5/8 in

Spout Swivel: No

Trim Only: No

Type: SHWSCVL105BN

WaterSense Labeled: Yes

Weight: 5.04

Width: 5-7/8 in

Frequently Purchased Together

+
+
+

This Item: Signature Hardware Vilamonte Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel