Signature Hardware

Vilamonte Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel

Part #SHWSCVL100PN  |  Manufacturer Part #SHWSCVL100PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-activated brass pop-up over flow drain assembly
  • Includes optional deck plate
  • Maximum deck thickness: 1-7/8"

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Vilamonte

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: Yes

Drain Included: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Length in : 3 in

Handle Material: Brass

Handle Type: Lever

Height: 7-3/8 in

Lead Law Compliant: Yes

Length: 6-1/4 in

Material: Brass

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 3-7/8 in

Spout Reach: 4-1/2 in

Spout Swivel: No

Trim Only: No

WaterSense Labeled: Yes

Weight: 5.15

Width: 6-1/2 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Vilamonte Single Handle Monoblock Bathroom Sink Faucet in Polished Nickel