Signature Hardware
Vintage Two Handle Kitchen Faucet in Antique Copper
Part #SH423760 | Item #7640002 | Manufacturer Part #423760
Product Details
- Made of solid brass.
Specifications
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: [Yes, CSA B125.1]
Center Size: 8 in
Collection: Vintage
Color Finish: Antique Copper
Color Finish Category: Copper Tones
Deck Plate Included: Yes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 6-1/2 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Type: Widespread
Flow Rate: 1.2 gpm (4.5 l/min)
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Lever
Kitchen Faucet Type: Two Handle
Length: 15-1/4 in
Maximum Deck Thickness: 2-5/8 in
NSF Certified: Yes
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Spout Height: 2-1/8 in
Spout Reach: 8-1/4 in
Spout Type: Low Arc
Supply Lines Included: No
WaterSense Labeled: Yes
Width: 8-1/2 in