68 x 31-1/2 in. Freestanding Bathtub Offset Drain in Navy Blue
Waller 68 x 31-1/2 in. Freestanding Bathtub Offset Drain in Navy Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This tub includes a set of optional swiveling foot adjusters. Use the swiveling adjusters on uneven floors to allow all four feet to properly rest flush on the surface.
- Note: Feet have gloss finish, which may not match other Brushed Nickel fixtures.
- 61" Dimensions: 61" L x 31" W x 24" H (± 1/2"). Water depth to overflow: 13-1/2". Water capacity with overflow: 35 gallons. Weight uncrated/crated: 300/410 lbs.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Length:
- 41 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 46 gal
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Waller
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy Blue
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 13 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 27-1/2 in
- Overall Length:
- 68 in
- Overall Width:
- 31-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Size:
- 68 in x 31-1/2 in
- Soaking Depth:
- 13 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 440 lb