Waterson Round Closed Towel Ring in Chrome

Part #SH430427  |  Item #7709535  |  Manufacturer Part #430427

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting Hardware Included: Yes

Documents

Specifications

Application: Residential

Base Plate Height: 2-3/8 in

Base Plate Width: 2-3/8 in

Collection: Waterson

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-5/8 in

Hardware Included: Yes

Height: 8-3/8 in

Installation Type: Wall Mount

Length: 8-1/8 in

MA Approved: No

Material: Brass

Ring Type: Closed

Shape: Round

WaterSense Labeled: No