Signature Hardware

Waterson WATERSON SINGLE-HOLE BATHROOM FAUCET - NO OVERFLOW - BRUSHED NICKEL

Part #SH433021  |  Manufacturer Part #SH433021

Type:

S433021
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough-in Valve Included: Yes

Documents

Specifications

ASME Specifications: Yes

Application: Residential

CSA Certified: B125.1

Collection: Waterson

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Handle Type: Cross

Height: 6-5/8 in

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-1/4 in

Spout Reach: 5 in

Type: S433021