Watts 27-1/2 in. Towel Bar in Brushed Nickel

Part #SH445717  |  Item #7941846  |  Manufacturer Part #445717

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Base Plate Height: 2-3/4 in

Base Plate Width: 2-3/4 in

Collection: Watts

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-7/8 in

Hardware Included: Yes

Height: 4-1/2 in

Installation Type: Wall Mount

Length: 27-1/2 in

Material: Brass

Number of Bars: 1

Overall Width: 27-1/2 in

Style: Modern

Weight: 5