60W 3-Light Medium E-26 Pendant in Matte Black

You last purchased this on
 
Signature Hardware

Wegner 60W 3-Light Medium E-26 Pendant in Matte Black

  • Fast #
  • Part #PHPL3413MB
  • Item #9373585
  • Manufacturer Part #479822
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Wegner 60W 3-Light Medium E-26 Pendant in Matte Black

This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stem Included: (4) 12", (1) 6"
  • Can be mounted on a sloped ceiling at up to 90 °
  • Canopy Dimensions: 1" H x 4-3/4" Dia.
  • Location Rating: Dry
  • Light Bulb Type: Incandescent
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 No. 250.0
Collection:
Wegner
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
16 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
15-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lights Included:
No
MA Approved -:
No
Material:
Metal
Maximum Height:
72-1/4 in
Minimum Height:
24-1/4 in
Number of Lights:
3
Power Source:
Hardwired
Type:
PHPL3413MB
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Weight:
7.7 lb