Welsh Dragon 4-3/4 in. Brass Door Knocker in Polished Brass

Part #SH325686  |  Item #7742747  |  Manufacturer Part #SH325686

Color/Finish:
Polished Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bolts can be cut down for installation.

Specifications

Collection: Welsh Dragon

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 1-1/2 in

Door Hardware Type: Door Knocker

Height: 3-1/2 in

Installation Type: Door Mount

Material: Brass

Size: 4-3/4 in x 3-1/2 in

Width: 4-3/4 in