Wicker 10 x 10 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

Part #SH398319  |  Item #7697555  |  Manufacturer Part #398319

$ 134.00 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Wicker

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 10 in

MA Approved: No

Material: Brass

WaterSense Labeled: No

Width: 10 in