Wicker 2-1/4 x 12 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH393492  |  Item #7613807  |  Manufacturer Part #393492

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Attached louvers.
  • Louver control extends 3/4" H from vent.
  • Includes four wall springs for securing return into wall ducts.
  • To determine the size of your register, measure the actual opening in the wall. Do not measure the overall size of the existing register.

Documents

Specifications

Application: Residential

Collection: Wicker

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 2-1/4 in

MA Approved: No

Material: Brass

Overall Length: 3-1/2 in

Overall Width: 13-3/8 in

WaterSense Labeled: No

Width: 12 in