Wicker 4 x 6 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat

Part #SH426205  |  Item #7698422  |  Manufacturer Part #426205

$ 44.00 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of 8mm-thick cast iron.
  • Black Powder Coat finish.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Louvers included.
  • Removable louvers.
  • To determine the size of your register, measure the actual opening in the floor. Do not measure the overall size of the existing register.

Specifications

Application: Residential

Collection: Wicker

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Wall Mount

Length: 6 in

MA Approved: No

Material: Iron

Overall Length: 5 in

Overall Width: 9-1/8 in

Size: 5 in X 9-1/8 in

Type: S426205

WaterSense Labeled: No

Width: 4 in