Wicker 6 x 10 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

Part #SH393521  |  Item #7614233  |  Manufacturer Part #393521

$ 79.00 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Attached louvers.
  • Louver control extends 3/4" H from vent.
  • Includes four wall springs for securing return into wall ducts.
  • To determine the size of your register, measure the actual opening in the wall. Do not measure the overall size of the existing register.

Documents

Specifications

Application: Residential

Collection: Wicker

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 6 in

MA Approved: No

Material: Brass

Overall Length: 6-3/4 in

Overall Width: 11-3/4 in

WaterSense Labeled: No

Width: 10 in