6 x 12 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

You last purchased this on
 
Signature Hardware

Wicker 6 x 12 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Wicker 6 x 12 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

  • Fast #
  • Part #SH393525
  • Item #7614230
  • Manufacturer Part #393525
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Louver control extends 3/4" H from vent.
  • Includes four wall springs for securing return into wall ducts.
  • Attached louvers.
  • To determine the size of your register, measure the actual opening in the wall. Do not measure the overall size of the existing register.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Wicker
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Installation Type:
Wall Mount
Length:
6 in
MA Approved -:
No
Material:
Brass
Overall Length:
6-3/4 in
Overall Width:
13-5/8 in
WaterSense Labeled:
No
Width:
12 in