6 x 14 in. Residential Brass Ceiling & Sidewall Register in Polished Brass
Wicker 6 x 14 in. Residential Brass Ceiling & Sidewall Register in Polished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Louver control extends 3/4" H from vent.
- Includes four wall springs for securing return into wall ducts.
- Attached louvers.
- To determine the size of your register, measure the actual opening in the wall. Do not measure the overall size of the existing register.
Documents
Specifications
- Application:
- Residential
- Collection:
- Wicker
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Installation Type:
- Wall Mount
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 6-3/4 in
- Overall Width:
- 15-1/2 in
- WaterSense Labeled:
- No
- Width:
- 14 in