Winding Scrollwork 7-1/8 in. Brass Shelf Bracket in Antique Brass

Part #SH247780  |  Item #7743042  |  Manufacturer Part #247780

$ 39.00 EACH

Color/Finish:
Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Weight capacity per pair is 40 pounds.

Specifications

Capacity: 40 lbs

Collection: Winding Scrollwork

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Hardware Type: Bracket

Height: 7-5/8 in

Length: 7-1/8 in

MA Approved: No

Material: Brass

Product Type: Shelf Bracket

Size: 1 in x 7-5/8 in

WaterSense Labeled: No

Weight: 1.6

Width: 1 in