Windom Showerhead in Polished Chrome

Part #SH288271  |  Item #7695872  |  Manufacturer Part #288271

$ 77.95 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Windom

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 4-7/8 in

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Shape: Round

Shower Arm Reach: 10 in

Showerhead Flow Rate: 1.8 gpm

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No