Showerhead in Polished Chrome
Windom Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower Head Only
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Windom
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-7/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Trim Only:
- Yes
- UL Listed:
- No