Single Handle Single Function Shower Faucet in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Windom Single Handle Single Function Shower Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Windom Single Handle Single Function Shower Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH422282
  • Item #7743138
  • Manufacturer Part #422282
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Windom
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-7/8 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
7-7/8 in
Faucet Connection:
Male IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Pause Control:
No
Shower Arm Reach:
8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
No
UL Listed:
No