WINDOM SHOWER SET WITH MODERN CROSS HANDLE - 12" ARM - OIL RUBBED BRONZE
Windom WINDOM SHOWER SET WITH MODERN CROSS HANDLE - 12" ARM - OIL RUBBED BRONZE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Collection:
- Windom
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Type:
- Shower Faucet
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 7-7/8 in
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Shower Arm Reach:
- 12 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Type:
- SH422281
- Width:
- 4-7/8 in