Wulan 19-3/4 in. Towel Holder in Grey Wash

Part #SH412400  |  Item #7698383  |  Manufacturer Part #412400

$ 179.00 EACH

Color/Finish:
Grey Wash

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Application: Residential

Collection: Wulan

Color Finish: Grey Wash

Color Finish Category: Greys

Depth: 4-1/4 in

Hardware Included: No

Height: 39-3/8 in

Installation Type: Wall Mount

Length: 19-3/4 in

MA Approved: No

Material: Teak

Number of Bars: 3

Overall Width: 19-3/4 in

WaterSense Labeled: No