19-3/4 in. Towel Holder in Light Grey
Wulan 19-3/4 in. Towel Holder in Light Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Wulan
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Depth:
- 4-1/4 in
- Hardware Included:
- No
- Height:
- 39-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 19-3/4 in
- MA Approved -:
- No
- Material:
- Teak
- Number of Bars:
- 3
- Overall Width:
- 19-3/4 in
- WaterSense Labeled:
- No