19-3/4 in. Towel Holder in Whitewash

You last purchased this on
 
Signature Hardware

Wulan 19-3/4 in. Towel Holder in Whitewash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Wulan 19-3/4 in. Towel Holder in Whitewash

  • Fast #
  • Part #SH412398
  • Item #7698377
  • Manufacturer Part #412398
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Whitewash Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Wulan
Color Finish Category:
Whites
Color Finish Name:
Whitewash
Depth:
4-1/4 in
Hardware Included:
No
Height:
39-3/8 in
Installation Type:
Wall Mount
Length:
19-3/4 in
MA Approved -:
No
Material:
Teak
Number of Bars:
3
Overall Width:
19-3/4 in
WaterSense Labeled:
No