Wulan 21-3/4 in. Teak Bathroom Shelf in Natural Teak

Part #SH412401  |  Item #7698444  |  Manufacturer Part #412401

$ 329.00 EACH

Color/Finish:
Natural Teak

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Collection: Wulan

Color Finish: Natural Teak

Color Finish Category: Browns

Depth: 6 in

Hardware Included: No

Height: 59-1/8 in

Installation Type: Wall Mount

Length: 21-3/4 in

MA Approved: No

Material: Teak

Number of Shelves: 4

WaterSense Labeled: No