21-3/4 in. Teak Bathroom Shelf in Whitewash
Wulan 21-3/4 in. Teak Bathroom Shelf in Whitewash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Wulan
- Color Finish Category:
- Whites
- Color Finish Name:
- Whitewash
- Depth:
- 6 in
- Hardware Included:
- No
- Height:
- 59-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 21-3/4 in
- MA Approved -:
- No
- Material:
- Teak
- Number of Shelves:
- 4
- WaterSense Labeled:
- No