27-5/8 in. Rectangular Mirror in Grey Wash
Wulan 27-5/8 in. Rectangular Mirror in Grey Wash
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Wulan
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey Wash
- Depth:
- 1-1/8 in
- Height:
- 27-5/8 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Teak
- Mirror Shape:
- Rectangle
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 27-5/8 in x 27-5/8 in x 1-1/8 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 27-5/8 in