Wulan 55-1/4 in. Rectangular Mirror in Natural Wood

Part #SH412247  |  Item #7632306  |  Manufacturer Part #412247

$ 475.00 EACH
(Pricing is for 55-1/4 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Application: Residential

Collection: Wulan

Color Finish: Natural Wood

Color Finish Category: Browns

Depth: 1-1/8 in

Height: 27-5/8 in

Installation Type: Wall Mount

MA Approved: No

Material: Teak

Mirror Shape: Rectangle

Product Type: Mirror

Shape: Rectangular

Size: 27-5/8 in x 55-1/4 in x 1-1/8 in

Style: Modern

WaterSense Labeled: No

Width: 55-1/4 in