2-1/4 x 12 in. Residential Brass Floor Register in Brushed Nickel
Yuri 2-1/4 x 12 in. Residential Brass Floor Register in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Yuri
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Length:
- 2-1/4 in
- Material:
- Brass
- Overall Length:
- 4 in
- Overall Width:
- 13-1/2 in
- Shape:
- Rectangular
- Style:
- Traditional
- Width:
- 12 in