Signature Hardware

Yuri 2-1/4 x 12 in. Residential Brass Floor Register in Oil Rubbed Bronze

Part #SH445189  |  Manufacturer Part #445189

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Yuri

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Brass

Overall Length: 4 in

Overall Width: 13-1/2 in

Shape: Rectangular

Style: Traditional

Width: 12 in