Yuri 4 x 12 in. Residential Brass Floor Register in Oil Rubbed Bronze

Part #SH445209  |  Item #8098801  |  Manufacturer Part #445209

$ 49.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Yuri

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 4 in

Material: Brass

Overall Length: 5-3/4 in

Overall Width: 13-5/8 in

Shape: Rectangular

Style: Traditional

Width: 12 in