67 x 31-1/8 in. Freestanding Bathtub End Drain in White with Blacks Trim
Zaida 67 x 31-1/8 in. Freestanding Bathtub End Drain in White with Blacks Trim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 57" L x 30" W x 22- 30" H (± 1/2").
- Note: Due to the height of this tub, must use a Shallow Floor Flange when installing your tub drain.
- Solid brass feet with plated finish.
Specifications
- Application:
- Residential
- Basin Length:
- 43-7/8 in
- Basin Width:
- 20-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- Yes
- Capacity:
- 78 gal
- Collection:
- Zaida
- Color Finish Category:
- Blacks
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Height:
- 24 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Overall Height:
- 24 in
- Overall Length:
- 67 in
- Overall Width:
- 31-1/8 in
- Overflow Included:
- Yes
- Soaking Depth:
- 14 in
- Weight:
- 144 lb